Zoro Homepage

Awning-Accessories Rv

  • Mfr # ILL70CBAWN

  • Zoro # G616379917


product price: $27.79
/ea

Key Features

Mount Location
Surface Mounted
Ampere Rating
0.15A
Voltage
12 V
Wire Type
Hardwire
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILL70CBAWN
Zoro #
G616379917
UPC #
47286996559
Country of Origin
Taiwan, Province of China

Dimensions

Length
11 in

Details

Mount Location
Surface Mounted
Ampere Rating
0.15A
Voltage
12 V
Wire Type
Hardwire
Type
LED Strip
Color
White

Description

LED Awning Strip Light; 11 Inch Length; White; 12 Volt; Chrome Housing; Without Switch


  • Sealed, Waterproof
  • Raw Lumen Output: 189 Lumens, Effective Lumen Output: 171-Lumens
  • Low Profile Awning Mount Lights With Wedge Base That Directs Light At A 45-Degree Angle
  • Offering Increased Reliability And Service Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.