
Awning-Accessories Rv
Mfr # ILL70CCSBAWN
Zoro # G716379916
product price: $32.19
/eaKey Features
Mount Location
Surface Mounted
Voltage
12 V
Length
11 in
Type
LED Strip
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILL70CCSBAWN
Zoro #
G716379916
UPC #
47286978760
Country of Origin
Taiwan, Province of China
Dimensions
Length
11 in
Details
Mount Location
Surface Mounted
Voltage
12 V
Type
LED Strip
Color
White
Ampere Rating
0.15A
Wire Type
Hardwire
Description
LED Awning Strip Light; 11 Inch Length; White; 12 Volt; Chrome Snap-On Bezel; With On/Off Switch
- Housing And Lens Constructed From Polycarbonate
- Hard Wired Connection
- Meet Or Exceed All Applicable Industry Standards
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.