Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILL71CBPG
Zoro #
G3917767
UPC #
047286031397
Country of Origin
Taiwan, Province of China
Dimensions
Width - Vehicle Lighting
1/2 in
Length - Vehicle Lighting
15 3/4 in
Height - Vehicle Lighting
1 in
Details
Base Mounting Centers
15 3/16 in
Type
18 Diode
Lens Color - Vehicle Lighting
Clear
Lamp Life
Lifetime LED
Volt Bulb
12
Lighting Technology - Vehicle Lighting
LED
Item
Dome Light
Lens Shape - Vehicle Lighting
Rectangular
Shape
Rectangle
Wiring Connection - Vehicle Lighting
Hardwired
Material
polycarbonate
Mounting - Vehicle Lighting
Permanent
Description
Dome Light, Shape Rectangle, Lamp Life Lifetime LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.