Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Combination Tail Light Kit - Red Lens

  • Mfr # TLL160RK

  • Zoro # G216475330


product price: $73.79
/ea

Key Features

Length
10.5 in
Color
Red
Depth
9.25 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLL160RK
Zoro #
G216475330
UPC #
47286849060
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.5 in
Depth
9.25 in

Details

Color
Red
Material
Plastic

Description

This waterproof LED trailer light set includes 1 STL16RB Passenger Side LED Combination Tail Light, 1 STL17RB Driver Side LED Combination Tail Light, and Mounting Hardware. Each tail light features 22 diodes. Durable plastic housing and acrylic lenses. Voltage: 12V. Amp Draw: .259A Stop/Turn, .062A Marker. Dimensions: 8.063 W x 2.875 H x 2.813 D. Stud mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.