
Led Lights, Rectangular, 4-1/4 in, Ceiling Mount Light
Mfr # RVIL21S
Zoro # G216328186
product price: $9.15
/eaKey Features
Length
7-1/16 in
Bulb Shape
Rectangular
Voltage
12.8 V
Lens Color
Clear
Bulb Type
Ceiling Mount Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVIL21S
Zoro #
G216328186
UPC #
47286984990
Country of Origin
Taiwan, Province of China
Dimensions
Length
7-1/16 in
Height
1-15/16 in
Width
4-1/4 in
Details
Bulb Shape
Rectangular
Voltage
12.8 V
Lens Color
Clear
Bulb Type
Ceiling Mount Light
Switch
Single
Description
RV Interior Ceiling Lights; 7.078 Inch Height x 4-1/4 Inch Width x 1.969 Inch Depth; 12.8 Volt DC; 0.5 Amp; Single Fixture; With On/Off Switch
- Hard Wired With Separate Ground Wire
- Surface Mount Ceiling Lights With Switch
- Single Or Double Lights With Snap-On Lens And Replaceable Bulb
- Acrylic Lens And Plastic Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.