Zoro Homepage

Light Kit

  • Mfr # BA44FNLP

  • Zoro # G316328390


product price: $7.25
/ea

Key Features

Height
3-7/8 in
Lens Material
Acrylic
Housing Color
Black
Lens Color
Red/ Yellow
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA44FNLP
Zoro #
G316328390
UPC #
47286020933
Country of Origin
Taiwan, Province of China

Dimensions

Height
3-7/8 in
Width
8-1/2 in
Length
1-3/4 in

Details

Lens Material
Acrylic
Housing Color
Black
Lens Color
Red/ Yellow
Lamp Type
Incandescent
Housing Material
ABS Plastic
Type
Marker/ Clearance Light

Description

Marker/ Clearance Light; Incandescent; Left Side Fender; Red/ Yellow Lens; 8-1/2 Inch Width x 3-7/8 Inch Height x 1-3/4 Inch Depth; Surface Mount; Acrylic Lens; ABS Housing; 12-Volt/ 0.8 Ampere; Polypack Packaging


  • Lens With Reflex Eliminates Need For Separate Reflector
  • Two-Wire Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.