
Light Kit
Mfr # MC31RS
Zoro # G316328277
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
Lens Material
Acrylic
Housing Material
ABS Plastic
Lamp Type
Incandescent
Width
4 in
Shape
Oblong
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC31RS
Zoro #
G316328277
UPC #
47286703119
Country of Origin
Taiwan, Province of China
Dimensions
Width
4 in
Length
1.1 in
Height
2.06 in
Details
Lens Material
Acrylic
Housing Material
ABS Plastic
Lamp Type
Incandescent
Shape
Oblong
Housing Color
Black
Type
Marker/ Clearance Light
Lens Color
Red
Description
Marker/ Clearance Light; Incandescent; Oblong Shape; Red; 4 Inch Width x 2.063 Inch Height x 1.094 Inch Depth; Surface Mount; Acrylic Lens; ABS Housing; 12 Volt; 0.2 Ampere Draw; With Reflex/ Black Base/ Single Wire/ Clam
- Surface Mount On 3 Inch Centers
- Lens With Reflex Eliminates Need For Separate Reflector
- Single Wire Design, Grounds Through Mounting Hardware
- Two-Wire Design Features Both Lead And Ground Wire
- Snap-On Lens, Replaceable 194-Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.