
Light Kit
Mfr # MCL65RBP
Zoro # G916328448
product price: $7.99
/eaKey Features
Lens Color
Red
Overall Height
1-1/8 in
Shape
Rectangular
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL65RBP
Zoro #
G916328448
UPC #
47286838019
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1-1/8 in
Overall Length
3-7/8 in
Overall Width
1-1/4 in
Details
Lens Color
Red
Shape
Rectangular
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Lighting Technology
LED
Protection Type
Waterproof
Mount Type
Snap-In
Description
LED; Rectangular; 3-7/8 Inch Length x 1-1/4 Inch Width x 1-1/8 Inch Depth; Red Lens; Polycarbonate Housing; Waterproof; 0.048 Amp; 12 Volt DC; Snap-In Mount; Polypack Packaging
- Housing And Lens Constructed From Polycarbonate
- Snap-In Mount
- Meet Or Exceed All Applicable Industry Standards
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.