
Lights-Clearance & Tail Rv
Mfr # MCL0030RBBP
Zoro # G616328298
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Length
4 in
Lamp Type
LED
Height
0.7 in
Type
Marker/ Clearance Light
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL0030RBBP
Zoro #
G616328298
UPC #
47286073014
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 in
Height
0.7 in
Width
2 in
Details
Lamp Type
LED
Type
Marker/ Clearance Light
Lens Material
Polycarbonate
Housing Color
Red
Shape
Oval
Housing Material
Polycarbonate
Description
Marker/ Clearance Light; LED; Oval; Red; 4 Inch Length x 2 Inch Width x 0.7 Inch Height; 12 Volt; 0.073 Amp Draw; Surface Mount; Hard Wired Connection; Two Wire; With Gasket; Polypack Packaging
- Housing And Lens Constructed From Polycarbonate
- Hard Wired Connection
- Meet Or Exceed All Applicable Industry Standards
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.