Zoro Homepage

Lights-Clearance & Tail Rv

  • Mfr # MCL0032ABB

  • Zoro # G416328436


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Housing Color
Black
Overall Height
1 in
Housing Material
Plastic (Acrylonitrile Butadiene Styrene)
Lens Color
Amber
Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL0032ABB
Zoro #
G416328436
UPC #
47286970207
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 in
Overall Width
2 in
Overall Length
4 in

Details

Housing Color
Black
Housing Material
Plastic (Acrylonitrile Butadiene Styrene)
Lens Color
Amber
Shape
Oval
Lens Material
Acrylic
Lighting Technology
LED
Mount Type
Surface Mount

Description

LED; Oblong; 4 Inch Length x 2 Inch Width x 1 Inch Depth; Amber Lens; Black ABS Housing; With Reflex Lens; 0.06 Amp; 12 Volts DC; Surface Mount; Retail Packaging


  • Lens With Reflex Eliminates Need For Separate Reflector
  • Surface Mount Base, Mounts On 3 Inch Centers
  • Snap-On, Replaceable Lens
  • Acrylic Lens, ABS Housing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.