
Lights-Clearance & Tail Rv
Mfr # MCL0032RBB
Zoro # G716328464
product price: $3.65
/eaSold in multiples of 2 for $7.30
Key Features
Housing Color
Black
Lens Material
Acrylic
Overall Height
1 in
Lighting Technology
LED
Lens Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL0032RBB
Zoro #
G716328464
UPC #
47286970191
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 in
Overall Width
2 in
Overall Length
4 in
Details
Housing Color
Black
Lens Material
Acrylic
Lighting Technology
LED
Lens Color
Red
Shape
Oval
Housing Material
Plastic (Acrylonitrile Butadiene Styrene)
Mount Type
Surface Mount
Description
LED; Oblong; 4 Inch Length x 2 Inch Width x 1 Inch Depth; Red Lens; Black ABS Housing; With Reflex Lens; 0.06 Amp; 12 Volt DC; Surface Mount
- Lens With Reflex Eliminates Need For Separate Reflector
- Surface Mount Base, Mounts On 3 Inch Centers
- Snap-On, Replaceable Lens
- Acrylic Lens, ABS Housing
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.