
Lights-Clearance & Tail Rv
Mfr # MCL40RBBP
Zoro # G916328356
product price: $5.45
/eaSold in multiples of 2 for $10.90
Key Features
Width
1-1/2 in
Length
4 in
Lamp Type
LED
Shape
Rectangular
Housing Color
Red/ Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL40RBBP
Zoro #
G916328356
UPC #
47286089213
Country of Origin
Taiwan, Province of China
Dimensions
Width
1-1/2 in
Length
4 in
Height
0.94 in
Details
Lamp Type
LED
Shape
Rectangular
Housing Color
Red/ Black
Type
Marker/ Clearance Light
Housing Material
ABS Plastic
Lens Material
Acrylic
Description
Marker/ Clearance Light; LED Bulb; Rectangular; Red; 4 Inch Length x 1-1/2 Inch Width x 0.94 Inch Depth; 12 Volt; 0.04 Amp Draw; Acrylic Lens; ABS Housing; Surface Mount; Polypack Packaging
- 2-LED Yellow Marker/Clearance Light With Reflex
- Snap-On, Replaceable Lens
- Lens With Reflex Eliminates Need For Separate Reflector
- 2-Wire, Black Base And PCB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.