
Lights-Clearance & Tail Rv
Mfr # MCL40RBP
Zoro # G216328469
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Overall Height
15/16 in
Lens Color
Red
Lens Material
Acrylic
Shape
Rectangular
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL40RBP
Zoro #
G216328469
UPC #
47286030734
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
15/16 in
Overall Width
1-1/2 in
Overall Length
4 in
Details
Lens Color
Red
Lens Material
Acrylic
Shape
Rectangular
Lighting Technology
LED
Housing Material
ABS Plastic
Mount Type
Surface Mount
Description
LED; Rectangular; 4 Inch Length x 1-1/2 Inch Width x 15/16 Inch Depth; Red Lens; ABS Housing; With Reflex Lens; 0.04 Amp; 12 Volt DC; Surface Mount; Polypack Packaging
- Lens With Reflex Eliminates Need For Separate Reflector
- Two-Wire Design Features Both Lead And Ground Wire For Mounting To All Surfaces
- Snap-On, Replaceable Lens
- Acrylic Lens, ABS Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.