Zoro Homepage

Lights-Clearance & Tail Rv

  • Mfr # MCL44AB1

  • Zoro # G116328453


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Lighting Technology
LED
Shape
Rectangular
Lens Color
Amber
Housing Material
ABS Plastic
Overall Height
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL44AB1
Zoro #
G116328453
UPC #
47286016103
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
15/16 in
Overall Length
4 in
Overall Width
1-1/2 in

Details

Lighting Technology
LED
Shape
Rectangular
Lens Color
Amber
Housing Material
ABS Plastic
Lens Material
Acrylic
Mount Type
Surface Mount

Description

LED; Rectangular; 4 Inch Length x 1-1/2 Inch Width x 15/16 Inch Depth; Amber Lens; ABS Housing; With Reflex Lens; 0.04 Amp; 12 Volt DC; Surface Mount; Bulk Packaging


  • Lens With Reflex Eliminates Need For Separate Reflector
  • Two-Wire Design Features Both Lead And Ground Wire For Mounting To All Surfaces
  • Snap-On, Replaceable Lens
  • Acrylic Lens, ABS Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.