Zoro Homepage

Lights-Clearance & Tail Rv

  • Mfr # RVSTL20K

  • Zoro # G016328386


product price: $37.95
/ea

Key Features

Lens Color
Red
Shape
Rectangular
Housing Material
Plastic
Lamp Type
LED
Lens Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVSTL20K
Zoro #
G016328386
UPC #
47286971464
Country of Origin
Taiwan, Province of China

Dimensions

Length
7-1/2 in
Height
1.3 in

Details

Lens Color
Red
Shape
Rectangular
Housing Material
Plastic
Lamp Type
LED
Lens Material
Acrylic
Type
Stop/ Tail/ Turn Light

Description

Stop/ Turn/ Tail Light; Non Submersible; LED; Oblong Arched Design; 12 Volt DC; Acrylic Lens And Plastic Housing; Pack Of 2


  • Low Profile, Round Design
  • Combination Stop Or Turn Or Tail Light For Surface Mount
  • Driver Side Light Features LED License Plate Illuminator And Mounting Bracket
  • Features Hard Wired, Ground Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.