Zoro Homepage

Lights-Clearance & Tail Rv

  • Mfr # RVSTLB0061

  • Zoro # G216328346


product price: $13.29
/ea

Key Features

Lens Color
Red
Width
3-3/16 in
Length
8-11/16 in
Shape
Rectangular
Height
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVSTLB0061
Zoro #
G216328346
UPC #
47286995125
Country of Origin
Taiwan, Province of China

Dimensions

Width
3-3/16 in
Length
8-11/16 in
Height
2-1/4 in

Details

Lens Color
Red
Shape
Rectangular
Type
Stop/ Tail/ Turn Light
Lens Material
Acrylic
Lamp Type
LED
Housing Material
Plastic

Description

Stop/ Turn/ Tail Light; LED; Rectangular; 8.688 Inch Length x 3.188 Inch Width x 2-1/4 Inch Depth; With Built-In Reflex/ LED License Plate Illuminator And Mounting Bracket; 12.8 Volt DC; Driver Side; Black Base; Acrylic Lens And Plastic Housing; Non-Submersible


  • Combination Stop Or Turn Or Tail Light For Surface Mount
  • ONE (TM) LED Combination Stop/Turn/Tail Light With Built-In Reflex
  • Driver Side Lights Features LED License Plate Illuminator And Mounting Bracket
  • Surface Mount Design With Snap-On Lens

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.