Zoro Homepage

Lights-Clearance & Tail Rv

  • Mfr # STL68RBP

  • Zoro # G316328345


product price: $42.25
/ea

Key Features

Shape
Oval
Lamp Type
LED
Height
1/2 in
Length
10-1/4 in
Width
3-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL68RBP
Zoro #
G316328345
UPC #
47286982347
Country of Origin
Taiwan, Province of China

Dimensions

Height
1/2 in
Length
10-1/4 in
Width
3-1/16 in

Details

Shape
Oval
Lamp Type
LED
Housing Material
Polycarbonate
Type
Back-Up/ Stop/ Tail/ Turn Light
Lens Color
Red
Lens Material
Polycarbonate
Submersible
Yes

Description

Stop/ Turn/ Tail/ Back-Up Light; Surface Mount; LED; Oval; Red; 10-1/4 Inch Length x 3-1/16 Inch Width; 12.8 Volt DC; Polycarbonate Lens And Housing; Submersible


  • Sonically Sealed, Waterproof
  • Low Profile Design-Only 1/2 Inch Thick
  • Hard Wired With Separate Ground Wire
  • Patent Pending
  • Surface Mount On 9-11/16 Inch Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.