
Lights-Exterior Rv
Mfr # RVPL7CBP
Zoro # G716379947
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12.8 V
Shape
Oval
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVPL7CBP
Zoro #
G716379947
UPC #
47286983504
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6-1/4 in
Overall Width
3-7/16 in
Details
Lens Color
Clear
Lighting Technology
Incandescent
Voltage
12.8 V
Shape
Oval
Housing Color
Black
With Switch
Yes
Description
1 Incandescent Bulb; 12.8 Volt; 6-1/4 Inch x 3-7/16 Inch Oval; Clear; Single; With Switch; Black Housing
- Acrylic Lens And Plastic Housing
- Surface Mount Porch Utility Lights Available With Switch
- White Or Black Housing With Snap-On Lens And Replaceable Bulb
- Hard Wired With Separate Ground Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.