Zoro Homepage

Lights-Interior Rv

  • Mfr # ILL10CCBP

  • Zoro # G916328479


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
12.8 V
Type
10 LED Dome
Width
5-3/4 in
Length
18-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILL10CCBP
Zoro #
G916328479
UPC #
47286973420
Country of Origin
China

Dimensions

Width
5-3/4 in
Length
18-1/4 in

Details

Voltage
12.8 V
Type
10 LED Dome

Description

10 LED Dome; 18-1/4 Inch Length x 5-3/4 Inch Width; 12.8 Volt DC; 1.8 Amp; Polycarbonate Lens And Housing; Single; Polypack Packaging


  • Raw Lumen Output: 1100 Lumens, Effective Lumen Output: 880-Lumens
  • Dome Light For 12 Volt DC Systems, General Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.