Zoro Homepage

Lights-Interior Rv

  • Mfr # MCL0030ABB

  • Zoro # G216328483


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Housing Color
Black
Lens Color
Yellow
Housing Material
Polycarbonate
Lighting Technology
LED
Overall Height
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL0030ABB
Zoro #
G216328483
UPC #
47286065576
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.7 in
Overall Length
4 in
Overall Width
2 in

Details

Housing Color
Black
Lens Color
Yellow
Housing Material
Polycarbonate
Lighting Technology
LED
Shape
Oval
Lens Material
Polycarbonate
Mount Type
Surface Mount

Description

LED; Oval; 4 Inch Width x 2 Inch Height x 0.7 Inch Depth; Yellow Polycarbonate Lens; Polycarbonate Housing; 12 Volt; 0.073 Ampere Draw; Surface Mount; Hard Wired Connection; Two Wire; With Gasket


  • Housing And Lens Constructed From Polycarbonate
  • Hard Wired Connection
  • Meet Or Exceed All Applicable Industry Standards
  • Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.