
Lights-Interior Rv
Mfr # MCL110RKBP
Zoro # G716379909
product price: $7.15
/eaKey Features
Lens Material
Polycarbonate
Housing Color
Black
Housing Material
Polycarbonate
Shape
Round
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL110RKBP
Zoro #
G716379909
UPC #
47286995385
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
0.93 in
Overall Diameter
3/4 in
Details
Lens Material
Polycarbonate
Housing Color
Black
Housing Material
Polycarbonate
Shape
Round
Lighting Technology
LED
Lens Color
Clear
Mount Type
Grommet Mount
Description
LED; 3/4 Inch Round; 0.073 Inch Width x 0.073 Inch Height x 0.938 Inch Depth; Clear Polycarbonate Lens; Red Bulb; Black Polycarbonate Housing; Grommet Mounting; 12 Volt; 0.052 Amp; With Grommet; Polypack Packaging
- Constructed From Black Polycarbonate Housing
- Grommet Mounting Design
- Meet Or Exceed All Applicable Industry Standards
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.