Zoro Homepage

Lights-Interior Rv

  • Mfr # MCL58RPMB

  • Zoro # G116328309


product price: $9.69
/ea

Key Features

Lamp Type
LED
Housing Material
Polycarbonate
Type
Marker/ Clearance Light
Shape
Round
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL58RPMB
Zoro #
G116328309
UPC #
47286998331
Country of Origin
Taiwan, Province of China

Details

Lamp Type
LED
Housing Material
Polycarbonate
Type
Marker/ Clearance Light
Shape
Round
Lens Material
Polycarbonate
Submersible
Yes

Description

Marker/ Clearance Light; LED Bulb; 12 Volt; Round; Red Lens; Polycarbonate Lens/ Polycarbonate Housing; Grommet Mount; 2-1/2 Inch Diameter x 0.938 Inch Depth


  • Housing And Lens Constructed From Polycarbonate Material
  • Optronics Offers The Manufacturing And Quality Excellence In Competitive Markets
  • Meet Or Exceed All Applicable Industry Standards
  • Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.