
Lights-Interior Rv
Mfr # MCL63ABP
Zoro # G016328485
product price: $9.19
/eaKey Features
Housing Material
Polycarbonate
Lighting Technology
LED
Lens Material
Polycarbonate
Lens Color
Yellow
Overall Height
1-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL63ABP
Zoro #
G016328485
UPC #
47286020834
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1-1/4 in
Overall Width
3-7/8 in
Overall Length
1-1/8 in
Details
Housing Material
Polycarbonate
Lighting Technology
LED
Lens Material
Polycarbonate
Lens Color
Yellow
Shape
Rectangular
Protection Type
Waterproof
Mount Type
Snap-In
Description
LED; Rectangular; 3-7/8 Inch Width x 1-1/4 Inch Height x 1-1/8 Inch Depth; Yellow Polycarbonate Lens; Polycarbonate Housing; 12 Volt; 0.051 Ampere Draw; Snap-In Mount; Male Pin Connection; Polypack Packaging
- Housing And Lens Constructed From Polycarbonate
- Snap-In Mount Design
- Meet Or Exceed All Applicable Industry Standards
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.