
Lights-Interior Rv
Mfr # RVILL34FS
Zoro # G516328466
product price: $20.79
/eaKey Features
Width
10.283 in
Lens Color
White
Amperage
0.6A
Voltage
12V
Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVILL34FS
Zoro #
G516328466
UPC #
47286065712
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.283 in
Length
1.787 in
Details
Lens Color
White
Amperage
0.6A
Voltage
12V
Type
LED
Description
RV Interior Lights;10.283 Inch Width x 4.173 Inch Height x 1.787 Inch Depth; 12 Volt DC; 0.6 Amp; Polycarbonate Lens And Housing; White; Surface Mount; 18 Diodes; CSA Approved
- Neutral White LEDs Produce Bright White Light Ideal For Interiors And Work Spaces
- LED Technology – Uses 90 Percentage Less Energy
- Hard Wired With Separate Ground Wire
- Surface Mount Interior Lights With Switch (CSA)
- Single Lights With Snap-On Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.