
Lights-Interior Rv
Mfr # STL111RFB
Zoro # G816328319
product price: $27.25
/eaKey Features
Height
1-15/16 in
Lens Material
Polycarbonate
Lamp Type
LED
Width
3.3 in
Lens Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL111RFB
Zoro #
G816328319
UPC #
47286973321
Country of Origin
Taiwan, Province of China
Dimensions
Height
1-15/16 in
Width
3.3 in
Length
7-1/2 in
Details
Lens Material
Polycarbonate
Lamp Type
LED
Lens Color
Red
Type
Stop/ Tail/ Turn Light
Shape
Oval
Housing Material
Polycarbonate
Submersible
Yes
Description
Stop/ Turn/ Tail Light; LED; Oval; Clear; 7-1/2 Inch Length x 3.3 Inch Width; 12.8 Volt DC; Polycarbonate Lens And Housing; Submersible; Flange Mount; Bulk Packaging
- Polycarbonate Lens And Housing
- Submersible
- Flange Mount
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.