
Lights-Interior Rv
Mfr # STL69RRXB
Zoro # G916328295
product price: $25.49
/eaKey Features
Type
Stop/ Tail/ Turn Light
Length
15 in
Lamp Type
LED
Height
1-5/8 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL69RRXB
Zoro #
G916328295
UPC #
47286027307
Country of Origin
Taiwan, Province of China
Dimensions
Length
15 in
Height
1-5/8 in
Width
0.62 in
Details
Type
Stop/ Tail/ Turn Light
Lamp Type
LED
Shape
Rectangular
Lens Color
Red
Housing Material
Polycarbonate
Submersible
Yes
Description
Stop/ Turn/ Tail Light; LED; Rectangular; Red; 15 Inch Width x 1.625 Inch Height x 0.62 Inch Depth; Surface Mount; 12 Volt; 0.35 Ampere Stop/ 0.22 Ampere Tail; Polycarbonate Housing; With Built-In Reflex
- Sonically Sealed, Waterproof
- Low Profile Design–only 5/8 Inch Thick
- Surface Mount On 14-1/8 Inch Centers
- Meets SAE S2 T2 I6 For Over 80 Inch Wide Vehicles And Has Built-In Reflex Meeting SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.