Zoro Homepage

Lights Utility

  • Mfr # ILL03CEHB

  • Zoro # G316379965


product price: $30.35
/ea

Key Features

Diameter
6.77 in
Lens Color
Clear
Bulb Shape
Oblong
Housing Color
White
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILL03CEHB
Zoro #
G316379965
UPC #
047286073809
Country of Origin
United States

Dimensions

Diameter
6.77 in
Width
0.39 in
Length
3.94 in

Details

Lens Color
Clear
Bulb Shape
Oblong
Housing Color
White
Lens Material
Polycarbonate

Description

Clear Polycarbonate Lens; LED Bulb; White Bulb; 1500/ 1040 Lumens; 36 Diodes; Oblong; Surface Mount; 12 To 24 Volt; Polycarbonate Housing; Dimmable; 6.77 Inch Width x 3.94 Inch Height x 0.39 Inch Depth


  • Durable Polycarbonate Lens And Housing
  • Low Profile, Compact Design Fits Many Applications
  • IP67 Rated For Dust And Water Resistance
  • Hard Wired Surface Mount Design

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.