Zoro Homepage

Lights Utility

  • Mfr # ILL70CB

  • Zoro # G016328454


product price: $32.95
/ea

Key Features

Width
9-5/8 in
Type
9 LED Strip
Lens Color
Clear
Voltage
12V
Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILL70CB
Zoro #
G016328454
UPC #
47286013485
Country of Origin
Taiwan, Province of China

Dimensions

Width
9-5/8 in
Length
5/8 in

Details

Type
9 LED Strip
Lens Color
Clear
Voltage
12V

Description

9 LED Strip; 9-5/8 Inch Width x 1 Inch Height x 5/8 Inch Depth; White Housing/ White LED; 12 Volt DC: 0.15 Amp; Single; Polycarbonate Lens And Housing; Surface Mount


  • Color Temperature 6000K Neutral White
  • Low Profile, Slimline Lights - Only 1 Inch Wide By 5/8 Inch Thick
  • Hard Wired Design Provides Both Lead And Ground Wires
  • Sealed And Waterproof
  • CSA Certified For Interior Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.