Zoro Homepage

Lights Utility

  • Mfr # MCL0030ABBP

  • Zoro # G116328293


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Housing Material
Polycarbonate
Shape
Oval
Type
Marker/ Clearance Light
Length
7 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCL0030ABBP
Zoro #
G116328293
UPC #
47286071812
Country of Origin
United States

Dimensions

Length
7 in
Height
2 in
Width
4 in

Details

Housing Material
Polycarbonate
Shape
Oval
Type
Marker/ Clearance Light
Lens Color
Clear
Housing Color
Yellow
Lamp Type
LED
Lens Material
Polycarbonate

Description

Marker/ Clearance Light; LED; Oval Shape; Yellow; 4 Inch Width x 2 Inch Height x 7 Inch Depth; Surface Mount; Polycarbonate Lens; Polycarbonate Housing; 12 Volt; 0.07 Ampere Draw; With Gasket And 2-Wire


  • Housing And Lens Are Constructed From Polycarbonate
  • Yellow Surface Mount Marker And Clearance Light With Gasket
  • Meet Or Exceed All Applicable Industry Standards
  • Easy To Install

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.