
Lights Utility
Mfr # RVSTL0060RFK
Zoro # G716328280
product price: $34.85
/eaKey Features
Lamp Type
LED
Lens Color
Red
Length
8.6 in
Width
5 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVSTL0060RFK
Zoro #
G716328280
UPC #
47286066368
Country of Origin
Taiwan, Province of China
Dimensions
Length
8.6 in
Width
5 in
Height
2-1/4 in
Details
Lamp Type
LED
Lens Color
Red
Shape
Rectangular
Housing Material
Plastic
Lens Material
Acrylic
Type
Stop/ Tail/ Turn Light
Description
Stop/ Turn/ Tail Light; LED; Rectangular; 8.688 Inch Length x 5 Inch Width x 2-1/4 Inch Depth; With RVSTL0060, RVSTL0061 Tail Light/ Mounting Hardware; 12 Volt; Red; Surface Mount; Acrylic Lens And Plastic Housing; Non-Submersible; Pack Of 2
- Acrylic Lens And Plastic Housing
- Combination Stop/Turn/Tail Lights For Surface Mount
- Driver Side Light Features LED License Plate Illuminator And Mounting Bracket
- Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.