Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL23ABPG
Zoro #
G2100165
UPC #
047286752940
Country of Origin
Taiwan, Province of China
Dimensions
Diameter - Vehicle Lighting
4 1/4 in
Diameter
4-5/16"
Length
4-5/16"
Width - Vehicle Lighting
2 3/8 in
Depth
2-3/8"
Width
4-5/16"
Details
Termination Type
Pigtail
Lens Color - Vehicle Lighting
Yellow
Lamp Life
100,000 hr.
Number of LEDs
12
Manufacturer Warranty - Vehicle Lighting
LED Lifetime Warranty
Type
Parking/Rear Turn Signal
Lamp Type
Led
Color
Yellow
Volt Bulb
12
Wiring Connection - Vehicle Lighting
PL-3 Connector
Item
Stop/Turn/Tail Light
Shape
Round
Sub-Category
Stop-Turn-Tail Lights
Lighting Technology - Vehicle Lighting
LED
Mounting - Vehicle Lighting
Grommet
Lens Shape - Vehicle Lighting
Round
Standards
DOT
Description
Stop/Turn/Tail Light, Shape Round, Standards DOT, Lamp Life 100,000 hr.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.