Zoro Homepage
This item is Discontinued.
Optronics Reflective Tape, 6 In. Silver/6 In Red RT15066BPG

Reflective Tape, 6 In. Silver/6 In Red (Discontinued)

  • Mfr # RT15066BPG
  • Zoro # G3976786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT15066BPG
Zoro #
G3976786
UPC #
047286031229
Country of Origin
Taiwan, Province of China

Dimensions

Width
2"
Length
150 Ft.

Details

Item
Roll
Color
6" Red/6" White
Type
Truck and Trailer
Package Type
Roll
Standards
FVM SS DOT-C2 NHTSA 9CFR571.108

Description

Roll, Width 2 in, Length 150 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.