Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL23RBPG
Zoro #
G0589547
UPC #
047286752933
Country of Origin
Taiwan, Province of China
Dimensions
Length
4-5/16"
Diameter
4-5/16"
Diameter - Vehicle Lighting
4 1/4 in
Depth
2-3/8"
Width - Vehicle Lighting
2 3/8 in
Width
4-5/16"
Details
Volt Bulb
12
Standards
DOT
Item
Stop/Turn/Tail Light
Wiring Connection - Vehicle Lighting
PL-3 Connector
Manufacturer Warranty - Vehicle Lighting
LED Lifetime Warranty
Shape
Round
Sub-Category
Stop-Turn-Tail Lights
Lamp Type
Led
Lighting Technology - Vehicle Lighting
LED
Color
Red
Lens Shape - Vehicle Lighting
Round
Lamp Life
100,000 hr.
Mounting - Vehicle Lighting
Grommet
Lens Color - Vehicle Lighting
Red
Number of LEDs
12
Termination Type
PL-3 Connector
Description
Stop/Turn/Tail Light, Shape Round, Standards DOT, Lamp Life 100,000 hr.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.