Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCL61ABPG
Zoro #
G0695204
UPC #
047286752841
Country of Origin
Taiwan, Province of China
Dimensions
Height - Vehicle Lighting
1 in
Depth
3-7/8"
Length
4"
Width - Vehicle Lighting
1 1/4 in
Length - Vehicle Lighting
4 in
Width
1-1/4"
Details
Sub-Category
Clearance Marker Lights
Number of LEDs
2
Wiring Connection - Vehicle Lighting
2-Pin Connector
Shape
Rectangle
Lens Shape - Vehicle Lighting
Rectangular
Item
Clearance/Marker Lamp
Lamp Life
100,000 hr.
Color
Yellow
FMVSS - Vehicle Lighting
P2
Termination Type
Pigtail
Mounting - Vehicle Lighting
Bracket
Manufacturer Warranty - Vehicle Lighting
Lifetime Warranty
Volt Bulb
12
Type
2 Diode
Base Mounting Centers
3"
Lighting Technology - Vehicle Lighting
LED
Lamp Type
Led
Lens Color - Vehicle Lighting
Yellow
Description
Clearance/Marker Lamp, Shape Rectangle, Lamp Life 100,000 hr.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.