Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3PK+150M
Zoro #
G4097782
UPC #
708862700723
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Reading Glasses
Diopter Strength
+1.50
Lens Coating
Scratch-Resistant
Lens Color
Clear
Eyewear Venting
Non-Vented
Frame Color
Brown
UV Protection
No
Frame Material
Metal
Foam Lined
No
Diopter
+1.50
Lens Material
Acrylic
X-Ray Detectable
Yes
Description
Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Traditional Eyewear Frame Design, Gold, Gunmetal, Antique Bronze Frame Color, Metal Frame Material, Acrylic Lens Material, Gun Metal Temple Color, Non-Adjustable Temple Style, No UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable Yes, Eyewear Frame Style Full-Frame, Eyewear Size Universal, Foam Lined No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.