2T434212 16.6 ft. Indoor-Outdoor LED Flexible Rope Light 60 Multicolored

  • Mfr # OR32233

  • Zoro # G304044523


product price: $27.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR32233
Zoro #
G304044523
UPC #
654204005011
Country of Origin
China

Description

Create a festive atmosphere with LED rope lights. The rope measures 16.6' long with a 4" lead cord. And these rope lights go where you go - they're UL-listed for both indoor or outdoor use.

Features
  • Bulb Type: LED
  • Style: Flex
  • Bulb Color: Multicolored
  • Lighted Length: 16.6 ft.
  • Number of Lights: 60 lights
  • Power Source: Electric
  • Wire Color Family: Clear
  • For Indoor and Outdoor use
  • Material Type: Plastic
  • 4" lead cord
  • Transparent wire
  • Connect up to 3 sets
Specifications
  • Dimension: 7.4" H x 7.4" W x 1.25" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.