Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64846 1 Light Semi-Flush Mount Bronze Pendant Light Fixture

  • Mfr # OR29583

  • Zoro # G504107073


product price: $67.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR29583
Zoro #
G504107073
UPC #
657248292782
Country of Origin
China

Description

Features
  • 1 Light Semi-Flush Mount Pendant Light Fixture
  • Clear Glass
  • Oil Rubbed Bronze Finish
  • Uses 1 A19 60W Vintage Bulb
  • For Vintage Bulb Use TV's 176-595 Or 176-598
  • Dimension - 8.46 x 8.46 x 10.24 in.
  • Item Weight - 2.72 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.