Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70943 40 Watts T6.5 Clear Tubular Exit Sign Light Bulb; Pack Of 6

  • Mfr # OR137257

  • Zoro # G404031751


product price: $32.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR137257
Zoro #
G404031751
UPC #
654204704457
Country of Origin
China

Details

Item
Exit Sign

Description

Features
  • Westpointe.
  • 40T6.5N/CD.
  • 40 Watts, 120V.
  • Color - Clear.
  • Tubular.
  • Exit Sign Light Bulb.
  • Maximum Overall Length 5.19 x 0.81 in. Diameter.
  • Intermediate Base.
  • 410 Lumens.
  • 1000 Average Rated Hours Carded.
  • Pack of 6.
  • Dimension - 3.75 x 0.75 x 1.63 in.
  • Item Weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.