Zoro Homepage

Bente Solar String 20 White LED Light; Black

  • Mfr # OR125587

  • Zoro # G604057810


product price: $51.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR125587
Zoro #
G604057810
UPC #
654204630275
Country of Origin
China

Description

Features
  • Ideal for decorating shrubs, umbrellas, doorways, pergolas, trees, etc
  • Powered by a separate solar panel allowing lights to be placed in shady areas
  • Automatically illuminates during darkness
  • Up to 8 hours of light each night when fully charged
  • Replaceable, rechargeable Ni-MH battery
  • No wiring, simply install and enjoy
  • No operating costs
Specifications
  • Color: Black
  • Dimensions: 1.75" H x 1.75" W x 177" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.