
LED OFFROAD SIDE MIRRORS JEEP JL/JT
Mfr # 5855-001
Zoro # G810994688
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Type
Standard
Number of Pieces
Set Of 2
Finish
Matte
Attachment Type
Bolt-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5855-001
Zoro #
G810994688
UPC #
810030398233
Country of Origin
United States
Details
Color
Black
Type
Standard
Number of Pieces
Set Of 2
Finish
Matte
Attachment Type
Bolt-On
Material
Polycarbonate
Coverage
Full Cover
Position
Driver And Passenger Side
Description
Full Cover, Black, Polycarbonate, Set Of 2, With Integrated LED Lights Providing Peripheral Illumination, 24 Cree LEDs, 2200 Lumens Output, 45 Degree Beam Angle
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.