This item is Discontinued.

Orafol 12'' X 18'' Private Property No Trespassing Sign, Alum .080, Laminated, Oralite 9900 Reflective R7406

12'' X 18'' Private Property No Trespassing Sign, Alum .080, Laminated, Oralite 9900 Reflective (Discontinued)

  • Mfr # R7406
  • Zoro # G812368906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7406
Zoro #
G812368906
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in

Details

Legend
Private Property No Trespassing
Sign Shape
Rectangle
Sign Material
0.080 Aluminium
Retroreflective Grade
ORALITE® 9900 Brilliant Grade Premium - Type XI
Includes
2 Mounting Holes

Description

Traffic Sign, Height 18 In., Width 12 In, Sign Material Aluminum, .080 Sign Mounting Style with Mounting Holes, Printed Language English, Sign Shape Rectangle. ORALITE 9900 Brilliant Grade Premium - Type XI, ORAGUARD 5061 Clear Laminate.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.