Zoro Homepage

Diamond-plated White Reflective Conspicuity Tape

  • Mfr # V52-5449-030150

  • Zoro # G002697236


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
White
Item - Anti-Slip Tapes
Item
Outside Diameter
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V52-5449-030150
Zoro #
G002697236
UPC #
401136386682
Country of Origin
United States

Dimensions

Outside Diameter
3.06

Details

Material
Polyester
Color
White
Item - Anti-Slip Tapes
Item

Description

Outfit your truck or trailer with this highly-reflective D.O.T.-grade tape. This tape features microprism technology that provides superior visibility in low-light conditions and a distinctive eye-catching pattern that enhances the look of your vehicle while improving visibility. 600 candlepower. D.O.T. Class II certified. Meets NHTSA Regulation 49 CFR 571.108. 8-mil thick.

Select length and width from the drop-down menus above.

Need more options?

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.