Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Reflective Daybright Safety Tape

  • Mfr # V92-1549-010150

  • Zoro # G402680524


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Outside Diameter
1.1
Overall Height
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V92-1549-010150
Zoro #
G402680524
UPC #
401136386711
Country of Origin
United States

Dimensions

Outside Diameter
1.1
Overall Height
1.2

Details

Color
White
Material
Polyester

Description

Increasing your visibility and safety has never been easier. This tough, weather-resistant Daybright retroreflective safety tape gives your truck, van or trailer enhanced visibility during the day and added reflectivity at night.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.