
Reflective Railroad Fra Tape. Yellow. 4in X150ft.
Mfr # BRGR5904
Zoro # G015887778
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Length
150 ft.
Width
4 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRGR5904
Zoro #
G015887778
UPC #
-
Country of Origin
United States
Dimensions
Length
150 ft.
Width
4 in
Details
Item
Fra Reflective Tape
Color
Yellow
Description
Reflective yellow tape used on railroad cars and other safety markings. FRA-224 stamped and rated. Pre-cut every 18in for easy peel & stick.
- extra wide visibility also used to mark stairs, docks, light poles, dumpsters, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.