Zoro Homepage

Reflective Tape Retail, 2in X12in Red & Silver, 5PK

  • Mfr # BRG19569

  • Zoro # G015887761


product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98

Key Features

Width
2 in
Color
Red-White
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRG19569
Zoro #
G015887761
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
12 in

Details

Color
Red-White
Item
Reflective Tape

Description

Reflective tape retail pack. Qty 5 pieces, peel & stick. DOT approved. Red & silver. Reflective tape retail pack.


  • handy retail pack so customers no longer have to buy full rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.