5 Year Rflct Tape, Agricultural, Poly, 1inW
Mfr # 22664
Zoro # G3992615
product price: $10.99
/eaKey Features
Color
Yellow
Length
25 ft
Thickness
8 mil
Material
Polyester
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22664
Zoro #
G3992615
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Length
25 ft
Thickness
8 mil
Details
Item
Reflective Tape
Color
Yellow
Material
Polyester
Backing Material
Polyester
Application
School Buses
Adhesive Material
Acrylic
Adhesion Strength
112 oz/in
Maximum Adhesion Time
5 yr
Product Form
Roll
Indoor or Outdoor Use
Outdoor
Package Configuration
Roll
Description
Reflective Tape, Reflective Color Yellow, Width 1 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 112 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.