Consp Tape, Truck and Trailer, 2"X8.33Yd
Mfr # 18621
Zoro # G4114616
product price: $22.49
/eaKey Features
Color
White
Length
25 ft
Thickness
8 mil
Material
Polyester
Backing Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18621
Zoro #
G4114616
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
25 ft
Thickness
8 mil
Details
Item
Reflective Sticker
Color
White
Material
Polyester
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS, NHTSA
Maximum Adhesion Time
5 yr
Reflective Technology
Micro Prismatic
Package Configuration
Sticker
Indoor or Outdoor Use
Outdoor
Description
Reflective Sticker, Reflective Color White, Width 2 in, Length 25 ft, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.