Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Tape, Emergency Vehicle Type

  • Mfr # V98-112267-020150

  • Zoro # G9180501


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Lime
Length
150 ft.
Thickness
22 mil
Material
Vinyl
Performance Temp.
-20 Degrees to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V98-112267-020150
Zoro #
G9180501
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
150 ft.
Thickness
22 mil

Details

Item
Conformable Graphic Sheet
Color
Fluorescent Lime
Material
Vinyl
Performance Temp.
-20 Degrees to 125 Degrees F
Backing Material
Vinyl
Application
Construction, Emergency Vehicles, Utility
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Minimum Operating Temperature
-20 Degrees F
Indoor or Outdoor Use
Outdoor
Product Form
Roll
Reflective Technology
Micro Prismatic
Maximum Operating Temperature
125 Degrees F
Maximum Application Temperature
125 Degrees F
Package Configuration
Roll
Minimum Application Temperature
20 Degrees F

Description

Reflective Tape, Reflective Color Fluorescent Lime, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Vinyl, Thickness 22 mil, Adhesion Strength 96 oz/in, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.