Zoro Homepage

Reflective Tape, SB Yellow, 36in. L, 4in. W

  • Mfr # 18455

  • Zoro # G2008758


product price: $3.59
/ea

Key Features

Color
School Bus Yellow
Width
4"
Length
3 ft.
Thickness
8 mil
Performance Temp.
-10 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18455
Zoro #
G2008758
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
3 ft.
Thickness
8 mil

Details

Item
Rail Conspicuity Tape
Color
School Bus Yellow
Performance Temp.
-10 Degrees to 140 Degrees F
Material
Polyester
Backing Material
Polyester
Application
School Buses
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
FRA224
Maximum Application Temperature
140 Degrees F
Minimum Application Temperature
10 Degrees F
Maximum Operating Temperature
140 Degrees F
Indoor or Outdoor Use
Outdoor
Package Configuration
Bag
Minimum Operating Temperature
-10 Degrees F
Product Form
Strip

Description

Reflective Tape, Reflective Color Yellow, Width 4 in, Length 36 in, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.