Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oralite Reflective Tape, Truck and Trailer Type 18363

Reflective Tape, Truck and Trailer Type (Discontinued)

  • Mfr # 18363
  • Zoro # G9178508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18363
Zoro #
G9178508
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
24 in
Thickness
8 mil

Details

Item
Reflective Tape
Color
Red/White
Type
Truck and Trailer
Material
Polyester
Performance Temp.
-20 Degrees to 125 Degrees F
Adhesive Material
Polyester
Adhesion Strength
96 oz/in
Standards
FMVSS 108, DOT-C2
Package Type
Bag
Minimum Application Temperature
20 Degrees F
Reflective Color
Red, White
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Application Temperature
125 Degrees F
Package Configuration
Bag
Indoor or Outdoor Use
Outdoor

Description

Reflective Tape, Reflective Color Red, White, Width 2 in, Length 24 in, Adhesive Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.